Tyrolit ES-T Table saw blade 300x2,4x35 PREMIUM marble

Article no.: 5684
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation ES-T Tischsägeblatt 300x2,4x35 PREMIUM Marmor
Diameter of clamping hole 35 mm
Type of product power saw blade
Number of saw blades 1 pcs.
Material of blade diamond (D)
Thickness of blade 2.4 mm
Material suitability concrete and stone
Material group mineral building materials

Identification & Classification

Article number 5684
EAN / GTIN 9003170056847
Manufacturer number 5684
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • Materials able to be machined: soft stone, such as marble and sand-lime brick.
  • Details: 35-30 mm and 30-25.
  • 4 mm reduction bushes are supplied.

Feature:

  • Form: C2 DIAMOND SAW
  • Specification : 40 - 2,4 - 7 X R30/25,4
  • Dimension (D x T x H): 300 x 2,4 x 35 mm
  • Diameter: 300 mm
  • Thickness: 2.4 mm
  • Drill hole: 35 mm
  • Grain size: 50
  • Material suitability: Marble / limestone
  • Product line: PREMIUM
  • Tool for: Table saw

Advantage:

  • For soft materials.
  • Maximum performance and lifetime.
  • Broad product range.

Material:

  • Marble / limestone
  • Marble / limestone

Suitable for:

  • Table saw

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability