Vacuum pressure sensor with accessories

Article no.: 563563
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cable length 0.3 m
Power supply mains-powered
Type of product pressure gauge
Connection thread G1/8 in
Display range max. 0 bar
Length 110 mm
Width 45 mm
Material of the housing plastic
Weight 140 g

Identification & Classification

Article number 563563
EAN / GTIN 4020772531492
Manufacturer number 563563
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Vacuum pressure sensor with accessories, electrical connection:
Cable with plug according to EN 60947-5-2, round design M 8x1, 4-pin, cable length 0.3 m.
Scope of delivery consisting of:
- Pressure sensor
- Vacuum hose outer Ø 4 mm, length 100 cm
- PLUG CONNECTION D4 - G1/8-IG
- Double nipples G1/8-AG - G1/4-AG

Feature:

  • Display area: -1 ... 0 bar
  • Environmental
    temperature: 0-50 °C.
  • Operating pressure for maximum vacuum: 3.5 bar
  • max.
    Vacuum: 92%
  • max.
    Suction volume flow: 48.8 l/min.
  • Weight: 140 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart