{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | GARANT Master Uni | |
| Guideline / labelling | CE mark | |
| Content | 1 pcs. | |
| Description of shape | straight | |
| Diameter | 115 mm | |
| Width of disc | 1 mm | |
| Propulsive equipment | angle grinder | |
| Holder | hole | |
| Diameter of hole | 22.23 mm | |
| Max. speed | 80,300 min-1 | |
| Grinding media backing | glass fibre | |
| Shape | 41 | |
| Binding | resin and artificial resin | |
| Colour | blue | |
| Contents unit | pieces | |
| Type of product | cutting disc | |
| Abrasive media | ceramic grit (CER) | |
| Grit size (mesh) | 60 mesh | |
| Specification | CER60Q-BF | |
| Suitable for material | stainless steel; steel | |
| Material group | metal | |
| Standard | EN 12413 |
| Article number | 563240 115 | |
| EAN / GTIN | 4069515040242 | |
| Manufacturer number | 563240 115 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |