{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | casing | |
| Coating | powder-coated | |
| Material | sheet metal | |
| Colour | grey; black | |
| Overall width Bg | 822 mm | |
| Overall height Hg | 1,080 mm | |
| With perforated panel | yes | |
| With tray | yes | |
| Type of wheel/castor | fixed wheel; swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 2 pcs. | |
| Number of rolls, fixed wheel | 2 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| Type of product | roller cabinet | |
| Weight | 63.24 kg | |
| Fitted with tool assortment | no | |
| Mobile | yes |
| Article number | 562015 | |
| EAN / GTIN | 4020772022921 | |
| Manufacturer number | 562015 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |