{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Plug type, input | H | |
| Guideline / labelling | CE mark | |
| Power supply | mains-powered | |
| Type of product | control units | |
| Length | 300 mm | |
| Width | 250 mm | |
| Height | 210 mm | |
| Weight | 12 kg |
| Article number | 561438 | |
| EAN / GTIN | 4020772022563 | |
| Manufacturer number | 561438 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |