Karat cylinder padlock

Article no.: 56090900
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation 217/40; Karat
Type of product cylinder lock
Diameter of shackle 6 mm
Width of shackle 23 mm
Material of the band steel
Internal height of shackle 23.5 mm
Diameter of housing 40 mm
Material of the housing brass
Characteristics free of rust; shackle, double lever mechanism

Identification & Classification

Article number 56090900
EAN / GTIN 4022668909002
Manufacturer number 56090900
L-Number L60010 6758
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Solid brass body
  • Steel-hard bracket, double-locked
  • Stainless steel interior
  • MADE IN GERMANY
  • Bracket thickness 6.0 mm

Feature:

  • Width internal: 23.0 mm
  • Height mm (inside): 23.5 mm
  • Diameter (mm): 6.0 mm
  • Weight: 133g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart