{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | ALARM | |
| ESD protected area (EPA) | no | |
| Colour | red | |
| Length of jaws | 30 mm | |
| Type of jaws | smooth | |
| Suitable for | tube (external diameter) metric | |
| Type of joint | box joint | |
| Type of handle | 2-component handle | |
| Material of handle | plastic | |
| Handle features | ergonomic; non-slip | |
| Content | single part | |
| Type of product | non-specific pliers | |
| Handle provided | yes | |
| Characteristics | cutting function | |
| Material | Steel | |
| Surface | chrome-plated | |
| Manufacturing processes | forged | |
| Overall length | 250 mm | |
| Total weight | 460 g |
| Article number | 56034080 | |
| EAN / GTIN | 4022668340805 | |
| Manufacturer number | 56034080 | |
| L-Number | L60010 6696 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |