{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length of jaws | 100 mm | |
| Hole punching diameter | 10 mm | |
| Type of joint | box joint | |
| Content | single part | |
| Type of product | hole punch | |
| Characteristics | cutting head exchangeable | |
| Material | steel | |
| Surface | matt; painted | |
| Manufacturing processes | hardened | |
| Overall length L | 710 mm | |
| Total weight | 2,470 g |
| Article number | 56014700 | |
| EAN / GTIN | 4022668147008 | |
| Manufacturer number | 56014700 | |
| L-Number | L60010 5157 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |