{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Suitable for min. pipe diameter | 50 mm | |
| Suitable for max. pipe diameter | 70 mm | |
| Drive | hand crank | |
| Length of shafts | 5 m | |
| Diameter of shafts | 10 mm | |
| Power supply | no energy supply | |
| Material of the housing | quenched and tempered steel. | |
| Series | ALARM | |
| Type of product | pipe cleaning device | |
| Weight | 2.9 kg |
| Article number | 56013911 | |
| EAN / GTIN | 4022668139119 | |
| Manufacturer number | 56013911 | |
| L-Number | L60010 7777 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |