Mild steel mesh cutter L.805mm 9mm² max. cutting capacity 40HRc 8mm²

Article no.: 56020236
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for round steel (max. 1200 N/mm²,40 HRC); round steel (max. 1600 N/mm²,48 HRC)
Content single part
Type of product bolt/ mesh cutter
Characteristics with over-expansion guard; adjustable stop screw
Material special tool steel
Surface hardened
Manufacturing processes hardened
Overall length L 805 mm
Total weight 3,420 g

Identification & Classification

Article number 56020236
EAN / GTIN 4022668202363
Manufacturer number 56020236
L-Number L60010 7086
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Infinitely adjustable, limit stop with extra large buffer zone
  • for commercially available reinforcing steel III + IV according to DIN 488 - strength approx. 550 N / mm² - as well as for prestressing steel and tempered steel wire up to a strength of 1570 N / mm² (HRc 48)
  • Attention: Enormous force is required to cut Ø 8mm / 48HRC. This should be repeated several times.

Feature:

  • Cutting performance 48 HRc: 5 mm²
  • Cutting capacity 2x40 HRc: 6.5 mm²
  • Cutting performance 40 HRc: 8 mm²
  • Cutting performance 19 HRc: 9 mm²
  • Length mm (L): 805 mm
  • Weight: 3420g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart