Punching shears 59HRC L.255mm Cutting side L

Article no.: 56034029
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ALARM
Manufacturer’s designation Lochschere 59HRC
Packaging loose
For material metal
For max. thickness of material 1 mm
Number 1
Cutting dies circular
Type of product sheet metal punch

Identification & Classification

Article number 56034029
EAN / GTIN 4022668340294
Manufacturer number 56034029
L-Number L60010 102634
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Forged scissor head and handle, therefore robust and reliable
  • Inductively hardened cutting edges guarantee optimum cutting results
  • Cutting edge quality Quality steel, hardness min. 59 HRC
  • Adjustable threaded joint. Re-adjustable after regrinding
  • Leg fastening with screw
  • Handles with plastic coating

Feature:

  • Cutting edge length: 42 mm
  • Sheet width: 0.8 mm
  • Sheet metal thickness: 1.0 mm
  • Cutting side: L
  • Length mm (L): 255 mm
  • Weight: 530g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart