{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Quality and test seal | none | |
| Guideline / labelling | none | |
| ESD protected area (EPA) | no | |
| Colour | silver | |
| Position of jaws | angled | |
| Squares, angled | 90 degrees | |
| Type of jaws | 3-point system | |
| Content | single part | |
| Type of product | pipe wrench | |
| Characteristics | protection against trapping fingers; self-locking | |
| Material | chromium vanadium steel | |
| Surface | hardened | |
| Manufacturing processes | forged | |
| Standard | DIN ISO 5234 | |
| Overall length L | 430 mm | |
| Total weight | 1,500 g |
| Article number | 56011002 | |
| EAN / GTIN | 4022668110026 | |
| Manufacturer number | 56011002 | |
| L-Number | L60010 5744 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |