Sisal cloth ring set, 3 pieces, with impregnation for smoothing, Ring ⌀: 100mm

Article no.: 555725 100
Copy
Set price 3 Piece (14.91 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Ring ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ring ⌀ 100 mm
Ring width 20 mm
Bore ⌀ 20 mm
Reducing ring ⌀ 10 mm; 14 mm; 16 mm
Type of product Cloth ring

Identification & Classification

Article number 555725 100
Copy
EAN / GTIN 4013349607300
Copy
Manufacturer number L045681250
Copy
Manufacturer/responsible person OSBORN GmbH, Ringstraße 10, 35099 BURGWALD, Germany, www.osborn.com

Description

Version:

The folded cloth rings are wound round a metal core (mounting); each set consists of three rings.
The impregnation of the sisal cotton cloth rings permits higher effectiveness, more stability, longer working life, and better retention of paste.
Unipol® Cloth ring wrapped around metal core (support).

Application:

The folded cloth rings can be clamped in any number and width. For use with polishing pastes. Can be used from smoothing up to high gloss polishing of metals (circumferential speed approx. 25 − 30 m/s).
Sisal cotton cloth rings, especially for smoothing (stainless steel, steel) and matting of non-ferrous metals.

Note:

For clamping mandrels for cloth rings see No. 555785.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart