{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | DIN 1810A | |
| Min. nut diameter | 16 mm | |
| Max. nut diameter | 20 mm | |
| Type of product | c-hook spanner | |
| Material | special steel / special alloy; heat-treatable steel | |
| Surface | burnished; hardened | |
| Overall length L | 110 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for grooved nuts | |
| Content | single part |
| Article number | 54593 | |
| EAN / GTIN | 4020772054595 | |
| Manufacturer number | 54593 | |
| L-Number | L30110 100141 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |