{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length of probe L | 30 mm | |
| Type of product | contact point | |
| Threaded connection | M2 | |
| Diameter of shaft Ds | 3 mm | |
| Material | ceramic | |
| Weight | 0.97 g | |
| Content | single part |
| Article number | 494215 30 | |
| EAN / GTIN | 2050002087170 | |
| Manufacturer number | A-5003-0070 | |
| Manufacturer/responsible person | Renishaw GmbH, Karl-Benz-Straße 12, 72124 Pliezhausen, Germany, www.renishaw.de |