{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length of probe | 40 mm | |
| Type of product | contact point | |
| Threaded connection | M2 | |
| Diameter of shaft | 3 mm | |
| Material | ceramic | |
| Weight | 1.22 g | |
| Content | single part |
| Article number | 494215 40 | |
| EAN / GTIN | 2050002087187 | |
| Manufacturer number | A-5003-0071 | |
| Manufacturer/responsible person | Renishaw GmbH, Karl-Benz-Straße 12, 72124 Pliezhausen, Germany, www.renishaw.de |