• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Cordless inspection camera, Manufacturer's designation: M12IC

Article no.: 492712 M12IC
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Manufacturer's designation Price per 1 Piece (incl. VAT)

Availability

  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M12 IC
Power supply Rechargeable battery-powered
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Battery voltage 12 V
Battery capacity 2 Ah
Display size 2.7 inch
Display resolution 320×240 px
Camera head ⌀ 9 mm
Length of the camera cable 900 mm
Weight 0.66 kg
Packaging Carrying case
Type of product Endoscope

Identification & Classification

Article number 492712 M12IC
EAN / GTIN 4002395001910
Manufacturer number 4933441680
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Compact cordless inspection camera for visual inspection of places that are difficult to access.
  • 69 mm / 2.7 inch rotatable colour LCD display.
  • Automatic contrast compensation and white balance.
  • Waterproof camera head with 3-step LED illumination.
  • Flexible watertight camera cable (0.9 m long).
  • Digital zoom for better detection of details.

Supplied with:

Supplied with 1× 12 V / 2.0 Ah Li-ion battery, charger, camera cable, hook, magnet, mirror, carrying case.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart