STEMI 355 stereo microscope, Type: 355FLEX

Article no.: 491835 355FLEX
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
3 pieces in stock 3 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Plug type, input F
Suitable for countries Austria; Belgium; Czech Republic; France; Germany; Netherlands; Poland; Russia
Series STEMI 355
ESD protected area (EPA) no
Power supply mains-powered
Diameter of field of view max. 32 mm
Min. working distance 110 mm
Max. working distance 110 mm
Optics system Greenough
Stand column stand
Lens (x-times) min. 7.2
Lens (x-times) max. 40
Zoom 5:1
Characteristics LED illumination system; adjustable lighting
Eyepiece 10×/23B
Type of product stereo microscope

Identification & Classification

Article number 491835 355FLEX
Manufacturer number 491835 355FLEX
Manufacturer/responsible person Carl ZEISS IQS Deutschland GmbH, Carl-Zeiss-Straße 22, 73447 Oberkochen, Germany, www.zeiss.de

Description

Version:

Stereo microscope for high resolution, intensely illuminated sharp focus images. Greenough design for the best image quality. Integral vertical LED light source. Individually adjustable to compensate for eye spacing and short-sightedness. Carrying handle for mobile use. Cold light stand, adjustable incident light: flat transillumination base (bright field / dark field), column with drive and 145 mm length of travel. Can be segmented with additional K LED spotlight with light beam adjustable for zoom and height.
With additional double spotlights (swan-neck).

Optional extras:

Eyepieces No. 491832.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability