{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Plug type, input | F | |
| Suitable for countries | Austria; Belgium; Czech Republic; France; Germany; Netherlands; Poland; Russia | |
| Series | STEMI 355 | |
| ESD protected area (EPA) | no | |
| Power supply | mains-powered | |
| Diameter of field of view max. | 32 mm | |
| Min. working distance | 110 mm | |
| Max. working distance | 110 mm | |
| Optics system | Greenough | |
| Stand | column stand | |
| Lens (x-times) min. | 7.2 | |
| Lens (x-times) max. | 40 | |
| Zoom | 5:1 | |
| Number of LEDs | 48 | |
| Characteristics | LED illumination system; adjustable lighting | |
| Eyepiece | 10×/23B | |
| Type of product | stereo microscope |
| Article number | 491835 355RING | |
| Manufacturer number | 491835 355RING | |
| Manufacturer/responsible person | Carl ZEISS IQS Deutschland GmbH, Carl-Zeiss-Straße 22, 73447 Oberkochen, Germany, www.zeiss.de |