LED lamp magnifier ESD version, Lens ⌀: 160mm

Article no.: 491525 160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
34 pieces in stock 34 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Lens ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Lens ⌀ 153 mm
Magnification (x-times) 1.9
Head ⌀ 250 mm
Length of the jointed arm A 500 mm
Length of the jointed arm B 484 mm
Throat 1356 mm
Colour temperature approx. 4000 K
Power supply Mains operated
Type of product Magnifying glass lamp

Identification & Classification

Article number 491525 160
EAN / GTIN 4013330014568
Manufacturer number 113585000-00766273
Manufacturer/responsible person Herbert Waldmann GmbH & Co. KG, Peter-Henlein-Straße 5, 78056 VILLINGEN-SCHWENNINGEN, Germany, www.waldmann.com

Description

Version:

Innovative design of lamp magnifier for the most demanding applications. Large viewing area with ⌀ 153 mm for distortion-free viewing. Unique balanced lamp support (aluminium) with enormous effective radius. Enclosed design for protection of the user and the integral technology.
  • Absolutely scratch-resistant glass lens
  • 3D head joint for individual adjustment and fixing.
  • Illumination: 48 high-performance LEDs, power consumption just 16 W, max. light intensity 7503 lx, steplessly dimmable. Light characteristics can be adjusted by a three-position switch. LEDs with up to 50,000 h working life.
  • The segment circuit (visualiser) permits lighting effects that emphasise the structure. Very good colour perception and high-contrast vision.
  • Due to special coating, suitable for ESD workstations.

Supplied with:

Plug-in power supply adapter 100 − 240 V, 50/60 Hz, lens cover, screw-on flange, base.

Optional extras:

Table clamp 491670 size ESD

Note:

The light source can be exchanged by the manufacturer.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart