{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | single part | |
| Material | steel | |
| Diameter of tip | 3.2 mm | |
| Overall length L | 310 mm | |
| Standard | DIN ISO 5256 | |
| Characteristics | exchangeable tips | |
| Position of jaws | angled | |
| Squares, angled | 45 degrees | |
| Shape of tip | pointed | |
| Unit of measure for clamping capacity | metric | |
| Capacity min. a | 85 mm | |
| Capacity max. a | 200 mm | |
| Type of joint | box joint | |
| Steps for fine adjustment | yes | |
| With return spring | yes | |
| Colour | red | |
| Type of product | circlip pliers | |
| Surface | chrome-plated | |
| Manufacturing processes | forged | |
| Total weight | 480 g |
| Article number | 477.32 | |
| EAN / GTIN | 3148511785058 | |
| Manufacturer number | 477.32 | |
| L-Number | L60130 5780 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |