{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 2 pcs. | |
| International size | button cell (CR2032) | |
| IP index of protection | IP65 | |
| Manufacturer’s designation | testo 174T | |
| Power supply | battery-powered | |
| Index of protection / protection class | IP degree of protection | |
| Min. measured value, temperature | -30 °C | |
| Max. measured value, temperature | 70 °C | |
| Error limit, temperature | 0.5 °C | |
| Can be calibrated | yes | |
| Can be recalibrated | yes | |
| Type of product | data logger | |
| Measurement variables | degrees Celsius | |
| Measuring range for | temperature | |
| Min. operating temperature | -20 °C | |
| Device memory for values | 16,000 | |
| Characteristics | can be set up | |
| Interface | USB interface | |
| Material of the housing | plastic | |
| Overall length | 60 mm | |
| Overall width | 38 mm | |
| Overall height | 18.5 mm |
| Article number | 474202 174T | |
| EAN / GTIN | 4029547027765 | |
| Manufacturer number | 0572 1740 02 | |
| Manufacturer/responsible person | Testo Saveris GmbH, Celsiusstraße 2, 79822 Titisee-Neustadt, Germany |