Stand base with hydraulic fine adjustment, Type: 2

Article no.: 440865 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Switchable magnet
Magnetic force 1,000 N
Connection thread M10
Alignment of connecting thread side
Length 81 mm
Width 50 mm
Height 55 mm
Type of product Magnetic foot

Identification & Classification

Article number 440865 2
EAN / GTIN 4260180711141
Manufacturer number 106349
Manufacturer/responsible person Hörger & Gäßler OHG Präzisionsteile, Weinstraße 35, 89567 SONTHEIM/BRZ, Germany, www.hoerger-gaessler.de

Description

Version:

With hydraulic fine adjustment.
Powerful switched magnets with Vee sole. Switching by rotary handle.

Suitable for:

Measuring stands No. 440795; 440800; 440840 size 400 to 550.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart