Hydraulic magnetic measuring stand (with base) with hydraulic fine adjustment at the base, Throat: 400mm

Article no.: 440795 400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
59 pieces in stock 59 pieces available in 3-4 working days

Select article variation and quantity

Throat (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 400 mm
Connection thread M10 external thread
Alignment of connecting thread side
Magnetic force 1,000 N
Magnetic base length 81 mm
Magnetic base width 50 mm
Magnetic base height 55 mm
Type of product measuring stand

Identification & Classification

Article number 440795 400
EAN / GTIN 4045197635105
Manufacturer number 106330
Manufacturer/responsible person Hörger & Gäßler OHG Präzisionsteile, Weinstraße 35, 89567 SONTHEIM/BRZ, Germany, www.hoerger-gaessler.de

Description

Version:

Hydraulic measuring stand with central clamping. One hand remains free for configuring the dial indicator. All joints are rigidly clamped by the central button. Patented mechanism generates high pressure so that the hand wheel needs only slight force to close it. Oil hydraulics protected against oil leakage by double seals. Clamping force can be steplessly adjusted. Jointed arms 360° rotatable on the dial indicator holder and 180° pivotable. Dial indicator holder for dial and digital indicators with shank ⌀ 8 mm or dovetail.
Magnetic base with Vee sole. Powerful permanent magnet. Rotary switch for turning the magnetic force on and off. The magnetic force acts through the flat back and the Vee sole of the base.
Additionally with sensitive hydraulic fine adjustment on the magnetic base for high-precision applications.

Supplied with:

Magnetic base No. 440865 size 1

Note:

Hydraulic measuring stands can withstand large fluctuations in temperature when the clamp is open. However a certain time is required for the temperature of the oil to equalise. When the clamp is closed the maximum fluctuation in temperature without major fluctuations in pressure is 15 °C. These can lead to damage to the stand or to the object that is clamped.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart