Clamp with nose, closed

Article no.: 376202
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L
500 mm
Width B
60 mm
Height H
50 mm
Crank height H2
35 mm
Width of slot
22 mm
Clamping height min.
68 mm
Clamping height max. h
400 mm
Distance from tip to slot e
45 mm
Standard
DIN 6315 GN
Clamping screws
3/4; M20; M22
Type of product
plain clamp

Identification & Classification

Article number 376202
EAN / GTIN 4020772376208
Manufacturer number 376202
L-Number L30130 827
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Clamping bar with nose, closed, infinitely adjustable, tempered and painted, with closed slot for use with rotating workpieces

Feature:

  • B1: 22
  • L: 500
  • for
    Insert screw
    metr.: M20 M22
  • for
    Insert screw
    inch: 3/4
  • A: 50
  • B2: 60
  • B3: 35
  • E1: 68
  • E2: 400
  • L3: 45
  • Weight: 7440 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability