″Crocodile″ clamp, complete with DIN 6379

Article no.: 375808
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Krokodil
Width of mounting slot 55 mm
Length of mounting slot 150 mm
Clamping height min. 0 mm
Clamping height max. 50 mm
Max. clamping force 40 kN
Type of product clamp

Identification & Classification

Article number 375808
EAN / GTIN 4020772375805
Manufacturer number 375808
L-Number L30130 913
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Crocodile clamp, complete with DIN 6379, with stud screw DIN 6379, washer DIN 6340 and nut DIN 6330B. Infinitely adjustable, tempered, galvanized with captive thrust piece and counter-bearing.

Feature:

  • B1: 17
  • Insert screw
    DIN 6379
    : M12x125
  • Support extension
    6312 V
    : -
  • Clamping force max.*: 40 kN
  • H1: 0-50
  • Weight: 1535 g
  • A: 36
  • A1: 21
  • A2: 17
  • B2 x L: 55x150
  • B3: 41
  • E1: 35
  • E2: 36
  • H2: 20
  • O: 12

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart