Compact clamp, Reach A: 47mm

Article no.: 370143 47
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
467 pieces in stock 467 pieces available in 3-4 working days

Select article variation and quantity

Reach A (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Reach A 47 mm
Clamping height S 0 mm - 90 mm
Length L 95 mm
Width B 40 mm
Height H 81 mm
maximum clamping force 16 kN
maximum torque 105 Nm
for thread M M12
Type of product Compact clamp

Identification & Classification

Article number 370143 47
EAN / GTIN 4062406233136
Manufacturer number 370143 47
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Advantage:

  • Compact design, dirt-repellent and chip-repellent.
  • Height scale permits quick pre-setting of the clamping height.
  • Captive pressure piece. Pressure piece adapters are attached by a magnetic insert.
  • Easy assembly using the clamping arm.

Material:

Body and pressure arm of heat treatable steel.

Supplied with:

Compact clamp, T-nut for width 14 mm and screw M12.

Optional extras:

Pressure piece set No. 370148.

Warning:

Intended use
  • Clamping device for mounting on grid plates and machine tables with T-slots.
  • For clamping workpieces with a clamping force up to 16 kN.
  • Can be combined with a riser block (80 mm) article no. 370146 80.
  • Can be combined with pressure pieces article no. 370148 3.
  • When drilling and milling, restrain the sideways forces of the workpiece that occur, using suitable stops.
  • Position riser blocks vertically above each other, not in a stepped configuration.

Reasonably foreseeable misuse
  • Do not exceed the specified torques.
  • Do not exceed an ambient temperature of 110 °C.
  • Do not make any unauthorised changes or modifications to it.
  • Do not use in explosion hazard areas.
  • Do not mount components not in accordance with the specification.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart