{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Max. reach A | 67 mm | |
| Thread M | M12 | |
| T-slot width | 14 mm | |
| Type of product | compact clamp | |
| Length of base body L3 | 95 mm | |
| Width of base body B3 | 40 mm | |
| Height of base body H3 | 81 mm | |
| Min. clamping range D3 min | 0 mm | |
| Max. clamping range D3 max | 100 mm | |
| Max. torque | 105 Nm | |
| Max. clamping force F | 12 kN | |
| With screw / thread | yes | |
| For T-slots | yes | |
| Material | heat-treatable steel | |
| Content | single part |
| Article number | 370143 67 | |
| EAN / GTIN | 4062406233143 | |
| Manufacturer number | 370143 67 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |