{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | PREMIUM | |
| Manufacturer’s designation | Spannflansch für Kompaktscheiben verpresst | |
| Diameter | 9.6 mm | |
| Type of product | backing pad | |
| Mounting machine-side | shank | |
| External diameter | 76 mm | |
| Suitable for disc diameter | 76 mm |
| Article number | 34581830 | |
| EAN / GTIN | 9009013088242 | |
| Manufacturer number | 34581830 | |
| L-Number | L50140 104585 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |