{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Series | PREMIUM | |
| Wet maximum | suitable | |
| Dry machining | suitable only under restricted conditions | |
| Oil | suitable | |
| Air | suitable | |
| Tool material | Carbide | |
| Machining group | P (steel) | |
| Coating | uncoated | |
| Cutter diameter Dc | 6 mm | |
| Cutting edge length Lc | 18 mm | |
| Burr shape | cylindrical burr with radius end | |
| Spacing of the cutters | unequal spacing | |
| Type of cut | diamond cut | |
| Toothing grit designation | medium | |
| Overall length L | 50 mm | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Machining method | form milling (die milling) (FFO) | |
| Type of product | burr |
| Article number | 34213581 | |
| EAN / GTIN | 9003172013688 | |
| Manufacturer number | 34213581 | |
| L-Number | L50140 1810 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |