{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Topfschleifscheibe DIAMANT Kunstharz 12A2D | |
| Content | 1 pcs. | |
| Shape | cup form | |
| Width of disc T | 25 mm | |
| Propulsive equipment | stationary grinding machine | |
| Holder | hole | |
| Diameter of hole H | 20 mm | |
| Shape | 12A2 | |
| Contents unit | pieces | |
| Type of product | cup wheel | |
| Abrasive media | diamond (D) | |
| Grit size (micrometers) | 126 µm | |
| Grinding process | tool grinding | |
| Suitable for material | tungsten carbide | |
| Material group | metal | |
| Suitable for | surface grinding |
| Article number | 34412678 | |
| EAN / GTIN | 9009013064604 | |
| Manufacturer number | 34412678 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |