{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Entry of cooling lubricant | with cooling lubricant entry, radial | |
| Escape of cooling lubricant | with cooling lubricant exit, decentrally adjustable | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | VDI Werkzeugaufnahme VARIA VXT | |
| Holder type | modular taper interface with running track ball system | |
| Holder version | metric | |
| Holder size, metric | 062 mm | |
| Type of mounting | spigot | |
| Shank diameter | 40 mm | |
| Gauge length | 95 mm | |
| Body length on machine side | 125 mm | |
| External diameter, tool-end | 65 mm | |
| Axially offset | no | |
| Interface | joint 1; joint 2 | |
| Type of product | VDI tool holders | |
| Overall length | 137.1 mm | |
| Overall height | 78 mm | |
| Overall width | 39 mm | |
| Standard | DIN 69880 | |
| Weight | 5.346 kg | |
| Content | 1 pcs. |
| Article number | 319848 40-95 | |
| EAN / GTIN | 4069739470856 | |
| Manufacturer number | 232636 | |
| Manufacturer/responsible person | EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Germany, www.ews-tools.de |