{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Axial spacing L1 right | 64 mm | |
| Axial spacing L2 left | 64 mm | |
| l1 | 100 mm | |
| b1 | 85 mm | |
| suitable for arbor | VXT3 | |
| Type of product | Driven tool |
| Article number | 319848 55-70 | |
| EAN / GTIN | 4069739470795 | |
| Manufacturer/responsible person | EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de |