{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Axial spacing L1 right | 94 mm | |
| Axial spacing L2 left | 84 mm | |
| l1 | 125 mm | |
| b1 | 108 mm | |
| suitable for arbor | VTX4 | |
| Type of product | Driven tool |
| Article number | 319848 60-90 | |
| EAN / GTIN | 4069739471037 | |
| Manufacturer/responsible person | EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de |