Bar holder, max. workpiece ⌀: 65mm

Article no.: 319711 65
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
20 pieces in stock 20 pieces available in 3-4 working days

Select article variation and quantity

max. workpiece ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 90 mm
Width 46 mm
Height 85.6 mm
Type of product Bar holder

Identification & Classification

Article number 319711 65
EAN / GTIN 4062406239169
Manufacturer number 319711 65
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • New type of bar holder concept – permits both lateral and frontal gripping.
  • It permits automatic use in machine operation and programmed cycles, with hydraulic actuation of the grippers by coolant pressure (3 – 50 bar).
  • High-quality components: anodised aluminium base body, wearing components of hardened and ground steel or hard machined steel.
  • Unique mechanism with double ball guidance and double piston principle for maximum wear resistance and capability to handle heavy workpieces (traction 26 kg, lifting 16 kg).

Advantage:

  • No traces of scratches on the component (even when gripping finished parts).
  • Lateral gripping – the gripper can be brought extremely close to the lathe chuck.
  • Movement of heavy weights.
  • Extremely flexible – various bolt-on adapters allow the gripper to be used on both VDI turrets and also BMT turrets. Jaws interface 1/16 inch × 90°, thus standard top jaws can be used. (BMT only with boring bar holder)
  • The pressure and hence the gripping force are configurable to an extent (75 – 100 %).
  • Exceptionally low-maintenance.

Application:

Drawing the bar into the machine, including for machines without a bar loader. Finished components can be automatically removed and handed over from the headstock to the tailstock. Clamping range (with jaws No. 319718) 8 – 65 mm.

Optional extras:

Adapters No. 319713; 319714; 319716 and top jaws No. 319718.

Note:

For programming instructions see the operating instructions.

Warning:

Intended use
  • For side and end face gripping and advancement of round, hexagon and square bars and workpieces.
  • For mounting on VDI and BMT turrets.
  • Use only in conjunction with cooling lubricant.
  • For work in industrial environments.
  • Use only in an enclosed system with no access from outside.
  • Open only at the points provided.
  • After a collision with other objects, do not use again until a thorough check has been performed.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Not for use as a toolholder or load handling attachment.
  • Not to be struck with a hammer.
  • Disassemble only at the points provided. Do not undo any other screws.
  • Do not make any unauthorised changes or modifications to it.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart