VDI adapter for bar holder 30

Article no.: 319714 30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock

Product details

Technical Data

Shank ⌀ D1 30 mm
Length L 90 mm
Width B 50 mm
Height H 20 mm
Type of product Bar holder adapter

Identification numbers & Classifications

Article number 319714 30
EAN / GTIN 4062406239527

Description

Suitable for:

Bar holder No. 319711.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart