{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Interface position | on the machine; on the workpiece | |
| Holder type, joint 1 | polygonal hollow shank taper with flat surface contact | |
| Holder type, joint 2 | plain shank | |
| Interface coding | CCS06300195; ZYL04000110 | |
| Holder shape | plain shank | |
| Holder version | dimensionless nominal size with cooling; metric | |
| Holder size, metric | 40 mm | |
| Holder size, no dimensions | 63 | |
| Type of mounting | spigot; hole (internal mounting) | |
| Shank diameter DS | 40 mm | |
| Cooling lubricant | yes | |
| Interface on machine side | PSC 63 | |
| Min. clamping diameter D1 | 40 mm | |
| Max. clamping diameter D1 | 40 mm | |
| Gauge length A | 105 mm | |
| External diameter, on the tool side D | 75 mm | |
| Max. tool clamping length L3 | 85 mm | |
| Vibration damping | yes | |
| Interface | joint 1; joint 2 | |
| Type of product | boring bar holder | |
| Overall length L | 143 mm | |
| Overall external diameter | 75 mm | |
| Standard | ISO 26623-2 | |
| Shape | PSC 63 | |
| Through-coolant available | yes | |
| Content | 1 pcs. |
| Article number | 318890 40 | |
| EAN / GTIN | 4069515004978 | |
| Manufacturer number | 318890 40 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |