{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | axial concentrically or decentrally adjustable | |
| Interface position | on the machine; on the workpiece | |
| Holder type | polygonal hollow shank taper with flat surface contact; plain shank | |
| Interface coding | CCS06300195; ZYL03200110 | |
| Holder shape | Standard; Standard | |
| Arbor size | 63; 32 | |
| Shank diameter DS | 32 mm | |
| Length of shank LS | 105 mm | |
| Cooling lubricant | yes | |
| Functional height H1 | 63 mm | |
| Cutting edge length | 65 mm | |
| Interface | joint 1; joint 2 | |
| Gauge length A | 105 mm | |
| Usable length L1 | 143 mm | |
| Functional length | 25 mm | |
| Data carriers | with data carrier | |
| Type of product | clamping toolholder |
| Article number | 318890 32 | |
| EAN / GTIN | 4069515004961 | |
| Manufacturer number | 318890 32 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |