{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| High-precision nut | yes | |
| Slot nominal size B | 21 mm | |
| Slot nominal size B | 21 mm | |
| Overall height H | 27 mm | |
| Thread size M | M16 | |
| Type of fastening | thread | |
| Thread size M | M16 | |
| Number of threads | 1 | |
| Incl. clamping screw | yes | |
| Maximum tightening torque | 150 Nm | |
| With step | yes | |
| Height of step k | 11.5 mm | |
| Surface | ground; annealed | |
| Type of product | t-nut | |
| Material | steel | |
| Content | 1 pcs. |
| Article number | 313555 21 | |
| EAN / GTIN | 2050001940537 | |
| Manufacturer number | 0140102 | |
| Manufacturer/responsible person | SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 Lauffen/Neckar, Germany, www.schunk.com |