• Last chance! Only a few items available and soon no longer in our assortment.

Weldon arbor for screw-in milling cutters with internal coolant supply, ⌀ d = 12 mm, Thread M × Length L1: M5X20

Article no.: 301338 M5X20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
2 pieces in stock 2 pieces available in 3-4 working days

Select article variation and quantity

Thread M × Length L1 Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ⌀ d = 12 mm
Shank ⌀ d 12 mm
Through-coolant yes
Bore ⌀ D1 5.5 mm
⌀ D2 10 mm
Overall length L 65 mm
Reach L1 20 mm
L2 5 mm
Type of product Threaded copy mill arbor

Identification & Classification

Article number 301338 M5X20
EAN / GTIN 4062406231002
Manufacturer number 301338 M5X20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Shank tolerance h6.

Application:

For mounting in side lock arbors (Weldon).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart