{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Shank height h | 25 mm | |
h4 | 25 mm | |
h2 | 8 mm | |
h3 | 48 mm | |
Shoulder length b | 20 mm | |
Shank width b3 | 36 mm | |
Overall length Ltot | 98 mm | |
For blade height h5 | 32 mm | |
Clamping screw | 279816 2 | |
Type of product | Toolholder for parting-off tools |
Article number |
278009 25
Copy |
|
EAN / GTIN |
4062406380809
Copy |
|
Manufacturer number |
278009 25
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |