{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Diameter of tip | 20 mm | |
| Manufacturer’s designation | 2584 | |
| Colour | gold | |
| Content | single part | |
| Type of product | drift punch | |
| Shape of shank | round | |
| Diameter of shaft | 20 mm | |
| Shape of impact head | cylindrical | |
| Overall length | 200 mm | |
| Surface | untreated | |
| Total weight | 520 g |
| Article number | 2534 | |
| EAN / GTIN | 4000896016365 | |
| Manufacturer number | 2534 | |
| L-Number | L60140 2154 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |