Glow plug socket ∙ 3/8 inch (10 mm) square, hollow ∙ Outside hexagon traction profile ∙ Size 10 mm

Article no.: 2530
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2530
EAN / GTIN 4000896016341
Manufacturer number 2530
L-Number L60140 1312
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Glow plug change (Wrench size 10 mm)
  • With ball clamping to hold the glow plug
  • VW ∙ AUDI direct injection engines TDi and
    MERCEDES-BENZ CDI ∙ SMART
  • Angular movement ±45°
  • With hinge - for working in areas with restricted access and for getting around obstructive edges
  • Drive with ball race
  • Blister packed
  • Surface: chrome-plated
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Outside hexagon traction profile
  • Wrench size: 10 mm
  • Dimensions / length: 140 mm
  • Diameter d1 (output side): 15 mm
  • Diameter d2 (drive side): 18 mm
  • Net weight: 0.12 kg
  • For manual operation

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability