Extractor chuck for ball bearing inner rings Ø 5 mm - 32 mm with wrench size 17 mm

Article no.: 23
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity min. 5 mm
Capacity max. 32 mm
Type of product puller
External hexagon drive 17 mm
Material steel
Overall length 180 mm

Identification & Classification

Article number 23
EAN / GTIN 4021176012631
Manufacturer number 23
L-Number L80010 393
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The puller of the series 23 is used for pulling off shoulder bearing inner rings on alternators and electric motors in craftsmanship, workshops, and industry. This pulling device allows parts to be pulled off in a way that they can be grasped due to its design. The series 23 convinces with its stability and ease of use, and thus ensures safe pulling.
  • Crisis-proof tool perfect for the repair of various electric motors
  • Ideal for removing deep bearings and shoulder bearing rings

Feature:

  • Material: tool steel
  • Total width [mm]: 68 mm
  • Total width [inch]: 2 11/16
  • Width across flats [mm]: 17 mm
  • Spare parts available: Yes
  • Total length [mm]: 180 mm
  • Total length [inch]: 7 1/16
  • Diameter inside [mm]: 5 mm
  • Outer diameter [mm]: 32 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Diameter inside-outside [mm]: 5 mm - 32 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart