Hydraulic hub puller, for bolt circles up to diameter with max. 10 t tension force

Article no.: 229-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 229-2
EAN / GTIN 4021176995026
Manufacturer number 229-2
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The hydraulic hub puller of the series 229 is used for removing all 4- and 5-hole hubs of almost all car types in automotive and industry. The flange is designed with slots of different spacings to accommodate commercially available screws.
  • Also suitable for pressing drive shafts in vehicles with front-wheel drive.
  • The hub puller is suitable for pulling all 4- and 5-hole wheel hubs on VW, Audi, Seat, Skoda, Opel, Volvo, Fiat, Renault etc.

Feature:

  • Material: tool steel
  • Total width [mm]: 178 mm
  • Total width [inch]: 7 1/64
  • Total depth [mm]: 178 mm
  • Total depth [inch]: 7 1/64
  • Total height [mm]: 260 mm
  • Total height [inch]: 10 1/4
  • Thread dimension: other
  • Span outside pull-off (min.) [mm]: 97 mm
  • Span outside pull-off (max.) [inch]: 5 11/16
  • Span outside pull-off (min.) [inch]: 3 13/16
  • Span outside pull-off (max.) [mm]: 145 mm
  • Max. torque [Nm]: 40 Nm
  • Max. torque [ft lb]: 29.50
  • Max. tensile force [kN]: 100 kN
  • Max. tractive force [t]: 10 t
  • Max. pulling force [US t. sh.]: 11.02
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Spindle thread dimension: 14
  • Separation diameter (min. - max.) [mm]: 97 mm - 145 mm
  • Diameter of the bolt hole circles [mm]: 97 - 145 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart