Thread insert set for sliding hammers or counter stays (M4, M5, M6, M8, M10, M12)

Article no.: 22-1-AS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter for internal extractor 18-004A; 18-005A; 18-006A; 18-008A; 18-010A; 18-012A
Type of product sliding hammer
External hexagon drive 14 mm
Material steel

Identification & Classification

Article number 22-1-AS
EAN / GTIN 4021176339288
Manufacturer number 22-1-AS
L-Number L80010 857
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The thread insert set for sliding hammer or counter stays of series 22 is used to pull out parts with central threaded holes in crafts, industry, and workshops. The set includes six different threads for various situations and sizes.
  • The standardized size of the spindle inserts allows for flexible use with various sliding hammers and counter stays.

Feature:

  • Material: tool steel
  • Mounting thread for tension bolt [mm]: M10
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Components: 18-004A, 18-005A, 18-006A, 18-008A, 18-010A, 18-012A
  • Width across flats of thread insert [mm]: 14 mm
  • Screw-in length of the thread adapter [mm]: 12 - 28 mm
  • Insert thread: M4, M5, M6, M8, M10, M12

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart