{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 2 pcs. | |
| International size | AA (LR6) | |
| Packaging | bag | |
| Power supply | battery-powered | |
| Measurement techniques | RMS | |
| Measuring voltage min., voltage measurement | 12 V | |
| Measuring voltage max., voltage measurement | 24 V | |
| Length of cable | 600 cm | |
| Number of cables | 1 pcs. | |
| Contactless | no | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | voltage tester | |
| Measurement variants | polarity testing; voltage measurement; contactless detection of broken cables | |
| With cable | yes | |
| Characteristics | illumination of probe points; torch function | |
| Material of the housing | plastic | |
| Length | 6,000 mm | |
| Weight | 510 g |
| Article number | 2152-5 | |
| EAN / GTIN | 4000896144440 | |
| Manufacturer number | 2152-5 | |
| L-Number | L60140 3678 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |