{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Softcut® HSI | |
| Manufacturer’s designation | SOMT 083608 PDER | |
| Base form | square | |
| Thickness of insert S | 3.6 mm | |
| Corner radius R | 0.8 mm | |
| Normal clearance angle, main cutting edge | 15 degrees | |
| ISO-Code | SOMT 083608 PDER | |
| Max. cutting depth ap max | 6 mm | |
| Tool material | Carbide | |
| Coating | PVD | |
| Grade | HB7830 | |
| Insert thickness T | 3.6 mm | |
| Interface coding for insert | SOMT 083608 PDER | |
| Interface coding for insert according to ISO TS 13399-60 | SOMT 083608 PDER | |
| Insert designation | SOMT 083608 PDER | |
| Type of product | cutter insert | |
| With ISO code | yes | |
| Number of teeth | 4 pcs. | |
| Suitable for material | Universal | |
| Machining method | slot milling (FNU) | |
| Type of fastening | hole | |
| Chip breaker | yes | |
| Content | single part | |
| Correction factor fz | 2.5 |
| Article number | 214958 UNI | |
| EAN / GTIN | 4069515060455 | |
| Manufacturer number | 214958 UNI | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |