{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of teeth | 4 pcs. | |
| ISO-Code | SOMT 083604 PDER | |
| Grade | HB7630 | |
| Tool material | Carbide | |
| Corner radius R | 0.4 mm | |
| Insert thickness T | 3.6 mm | |
| Tolerance Class | M | |
| Coating | TiAlSiN | |
| Suitable for material | stainless steel (M) | |
| Normal clearance angle (main cutting edge) | 15 degrees | |
| Max. cutting depth ap | 2 mm; 6 mm | |
| Wet maximum | suitable only under restricted conditions | |
| Dry machining | suitable | |
| Cooling lubricant | yes | |
| Base form | square | |
| Thickness of insert S | 3.6 mm | |
| Insert version | right-hand | |
| Length of cutting edge l | 8 mm | |
| Diameter of insert d | 8 mm | |
| Corner angle | 90 degrees | |
| Setting angle | 90 degrees | |
| Normal clearance angle (flat cutting edge) | 15 degrees | |
| Cutting depth in use | Full slot milling; Side milling | |
| Feed rate per tooth min. fz | 0.15 mm | |
| Feed rate per tooth max. fz | 0.15 mm | |
| Machining group | M (stainless steel) | |
| Cutting media, manufacturer’s designation | HB7630 | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Interface coding for insert | SOMT 0836 | |
| Interface coding for insert according to ISO TS 13399-60 | SO0836043R | |
| Insert designation | SOMT 083604 PDER | |
| Type of product | cutter insert | |
| With ISO code | yes | |
| Direction of action | right-hand | |
| Type of fastening | hole | |
| Chip breaker | yes | |
| Cutter version | rounded (E) | |
| Number of potential uses | 4 pcs. | |
| Content | single part | |
| Correction factor fz | 2.5 |
| Article number | 214932 INOX | |
| EAN / GTIN | 4045197674739 | |
| Manufacturer number | 214932 INOX | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |