{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Machining method | slot milling (FNU) | |
| Number of teeth | 4 pcs. | |
| ISO-Code | SOMT 083604 PDER | |
| Grade | HB7830 | |
| Tool material | Carbide | |
| Corner radius R | 0.4 mm | |
| Insert thickness T | 3.6 mm | |
| Tolerance Class | M | |
| Coating | PVD | |
| Suitable for material | Universal | |
| Normal clearance angle (main cutting edge) | 15 degrees | |
| Series | Softcut® HSI | |
| Base form | square | |
| Thickness of insert S | 3.6 mm | |
| Cutting depth, recommended working area, max. ap max | 6 mm | |
| Cutting depth ap, min. | 0.25 mm | |
| Insert designation | SOMT 083604 PDER | |
| Type of product | cutter insert | |
| With ISO code | yes | |
| Type of fastening | hole | |
| Chip breaker | yes | |
| Number of potential uses | 4 pcs. | |
| Content | single part | |
| Correction factor fz | 2.5 |
| Article number | 214957 UNI | |
| EAN / GTIN | 4069515060448 | |
| Manufacturer number | 214957 UNI | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |